DESCRIPTION

WFI International 2 in. Standard Weight Forged Steel Weldolet

WOLPNK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
4 in - 3-1/2 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
2
Schedule Class
Standard