Wheatley
Series 500 4 in. Carbon Steel Flanged Check Valve
Part #W9D5105144121 | Manufacturer Part #9D-510-045144-121
Valve Size:
Please select
Product Details
Documents
Specifications
API Specifications: API 6D
ASME Specifications: ASME B16.34
ASTM Specifications: [ASTM A-105, ASTM A-193, ASTM A-216, ASTM A-351]
Collection: Series 500
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
IAPMO Listed: No
Material: Carbon Steel
Maximum Temperature: 250
NSF Certified: No
Pressure Class: 600#
UL Listed: No
Valve Body Style: Swing
Valve Seat Material: Buna-N
Valve Size: 4 in
Valve Type: Check Valve
Entire Collection
-
Starting at $652.00
-
Starting at $1,934.00