300 mL BOD Bottle w/ Stopper Unnumbered

You last purchased this on
 
Wheaton Industries

300 mL BOD Bottle w/ Stopper Unnumbered

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheaton Industries

300 mL BOD Bottle w/ Stopper Unnumbered

  • Fast #
  • Part #W22749700
  • Item #4930578
  • Manufacturer Part #227497-00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapered glass stoppers and flare mouthed bottles are interchangeable and provide a water seal to prevent air uptake during incubation
  • Specially designed shoulder radius prevents air in bottles when filling
  • Recommended in Standard Methods for the Examination of Water and Wastewater for incubating diluted samples of sewage, polluted water and industrial wastes during a 5-day BOD test
  • EPA compliant
  • Single bottle, un-numbered
  • Bottles have a large, permanent marking spot and includes stoppers
  • Requires Certification

Specifications

Capacity:
300 mL
EPA Compliant:
Yes
Material:
Glass
Material Type:
Polyethylene
Package Quantity:
Case of 24
Size:
300 mL