300ml Biological Oxygen Demand Bottle with Glass Stopper (Case of 24)
300ml Biological Oxygen Demand Bottle with Glass Stopper (Case of 24)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered glass stoppers and flare mouthed bottles are interchangeable and provide a water seal to prevent air uptake during incubation
- Specially designed shoulder radius prevents air in bottles when filling
- Recommended in Standard Methods for the Examination of Water and Wastewater for incubating diluted samples of sewage, polluted water and industrial wastes during a 5-day BOD test
- All numbered bottles include a bar code for error-free reporting of bottle numbers
- EPA compliant
- Numbered case from 49 to 72
- Bottles have a large, permanent marking spot and includes stoppers
Specifications
- CE Approved:
- No
- Capacity:
- 300 mL
- Diameter:
- 2-18/25 in
- EPA Compliant:
- No
- Height:
- 6-1/2 in
- Material:
- Glass
- NSF Certified:
- No
- Package Quantity:
- Case of 24
- Product Type:
- Bottle
- Reusable:
- Yes
- Size:
- 300 mL
- UL Listed:
- No