Polyethylene Cap and Insert 50 Pack for 227667 Biological Oxygen Demand Bottle
Polyethylene Cap and Insert 50 Pack for 227667 Biological Oxygen Demand Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyethylene cap with foam insert snaps firmly over the mouth of BOD bottles preventing evaporation of the water seal during the 5-day BOD test
Specifications
- Brand Model Compatibility:
- 227667 Biological Oxygen Demand Bottle
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Cap and Insert
- UL Listed:
- No