PVC Rack for 227667 Biological Oxygen Demand 300ml Bottle
PVC Rack for 227667 Biological Oxygen Demand 300ml Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of PVC coated wire and holds (12) 300 mL BOD bottles
- Rack ends can be used as handles and interlock if stacking with another rack
- Transport, incubate or store BOD bottles
Specifications
- Brand Model Compatibility:
- 227667 Biological Oxygen Demand 300 mL Bottle
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 7 in
- Length:
- 13 in
- Material:
- Plastic, Metal
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Rack
- UL Listed:
- No
- Width:
- 10 in