Rack for W990800 Imhoff Cone
Rack for W990800 Imhoff Cone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire construction
- Rack holds three imhoff cones
Specifications
- Brand Model Compatibility:
- W990800 Imhoff Cone
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Steel
- Product Type:
- Rack
- UL Listed:
- No