1000mL Replacement Bottle for I & II Open Water Grab Sampler
Sampler® 1000mL Replacement Bottle for I & II Open Water Grab Sampler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement 1000 mL narrow-mouth, glass sample bottle with cap for the Wheaton Grab Sampler II
Specifications
- Brand Model Compatibility:
- I & II Open Water Grab Sampler
- Capacity:
- 1000 mL
- Collection:
- Sampler®
- Color Finish Name:
- Black
- FM Approved:
- No
- Product Type:
- Replacement Bottle
- Size:
- 1000 mL
- UL Listed:
- No