Stopper Only in Clear for Glass BOD Bottle
Stopper Only in Clear for Glass BOD Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provide a water seal to prevent air uptake during incubation
Specifications
- Brand Model Compatibility:
- Glass BOD Bottle
- CE Approved:
- No
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- Stopper
- UL Listed:
- No