DESCRIPTION

Wheelabrator Technologies 10 in. 28 ga Galvanized Steel Sheet

W2810

Length:

SPECIFICATIONS

Gauge
28
Length
4 in
Material
Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY