1-1/2 in. Combination Drill & CC Tap
1-1/2 in. Combination Drill & CC Tap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed and manufactured to produce quality thread
- Ensures a pressure tight fit
- Premium performance at a reasonable cost
- Fits most populare tapping machines
Documents
Specifications
- Application:
- Water
- Color Finish Name:
- Black
- Material:
- High Speed Steel
- Tap Size:
- 1-1/2 in
- Tool Type:
- Pipe Tap