DESCRIPTION

  • Cuts plastic tubing up to 1-5/8"
  • Die-cast aluminum ratchet cutter
  • Single hand operation

Wheeler-Rex 1/8 - 1-1/2 in. OD PVC Pipe Cutter

W005290

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Weeler-Rex:W005300
Diameter
1-1/2 in
Material
Die Cast Aluminum
Type
Ratchet shears

Starting at
Call for Pricing
  • QUANTITY