1 in. Square Drive Adapter
1 in. Square Drive Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 hp 115 volt AC motor with reverse to open or close valves
- Torque up to 250 ft/lbs
- The Wheeler Rex 68 Valve exercise makes cycling valves easy
- Unit operates at 20 rpm
- 1" square drive mount accepts a variety of accessories
- Valve operator includes carry case
- Torque limiting adapter with resettable counter
- Solid aluminum one piece frame for durability
- Oversize grease lubricated worm gear drive
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Drive Adapter
- Valve Size:
- 1 in