1/2 in. Chamfer Tool
1/2 in. Chamfer Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-1056
- Application:
- Polyethylene Pipe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Tool Type:
- Chamfer Tool
- Weight:
- 0.35 lb