Wheeler-Rex

2 in. Chamfer Tool

Part #W010200  |  Manufacturer Part #010200

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM F-1056

Application: Polyethylene Pipe

End Connection 1: CTS

End Connections: CTS

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Tool Type: Chamfer Tool

Weight: 0.85