3/4 in. Combination Drill & CC Tap
3/4 in. Combination Drill & CC Tap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all popular tapping machines
- Resharpening service available through factory
- Made durable for high performance
Documents
Specifications
- Brand Model Compatibility:
- Mueller B100, B101, A2, A3, Hays Transmate B1, All Reed
- Material:
- High Speed Steel
- Tap Size:
- 3/4 in
- Tool Type:
- Pipe Tap