3/4 in. Ductile Iron, Steel and Rubber Hydrostatic Test Pump
3/4 in. Ductile Iron, Steel and Rubber Hydrostatic Test Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- Variable displacement roller pump system
- Carts are wheeled for ease of movement
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- Discharge:
- 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 34 in
- Horsepower:
- 6.5 hp
- Length:
- 27 in
- Power Source:
- Gas
- Pressure - Maximum:
- 400 psi
- Pump Application -:
- Water Feature
- Pump Body Material:
- Ductile Iron, Rubber, Steel
- RPM:
- 600
- UL Listed:
- No
- Weight:
- 159 lb
- Width:
- 22 in