DESCRIPTION

  • Cutter wheels are interchangeable with many other makes of hinged pipe cutters
  • Features a unique guide bard for smooth operation and accurate precise pipe cutting
  • Four-wheel cutter for cutting steel, ductile iron and cast iron
  • Only needs 4" clearance
  • Requires only a 90 to 110° handle swing
  • Universal cutter wheels are idea for cutting most metals

Wheeler-Rex 4 - 6 in. Hinged Pipe Cutter

W095061

Cutting Capacity:

4 in - 6 in

SPECIFICATIONS

Adjustable
Yes
Application
Steel Pipe
Cutting Capacity
4 in - 6 in
Material
Steel
Weight
21
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.