4 in. Beveler

You last purchased this on
 
Wheeler-Rex

4 in. Beveler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

4 in. Beveler

  • Fast #
  • Part #W009000
  • Item #3539111
  • Manufacturer Part #009000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
8
Application:
Plastic Pipe
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
2 in
RPM:
25000
Tool Type:
Beveler
Volts:
115V