50mm Chamfering Tool

You last purchased this on
 
Wheeler-Rex

50mm Chamfering Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

50mm Chamfering Tool

  • Fast #
  • Part #W040050
  • Item #3539942
  • Manufacturer Part #040050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1056
Application:
Polyethylene Pipe
Fits Pipe Size:
50 mm
IAPMO Listed -:
No
NSF Certified:
No
Number of Tools Included:
1
Weight:
0.65 lb