5.4 gpm Hydrostatic Test Pump 6-1/2 hp B&S
5.4 gpm Hydrostatic Test Pump 6-1/2 hp B&S
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- Variable displacement roller pump system
- Carts are wheeled for ease of movement
Documents
Specifications
- Application:
- Commercial
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White Oak/Brushed Nickel
- Discharge:
- 3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 34 in
- Horsepower:
- 6.5 hp
- Inlet Service Size:
- 3/4 in
- Length:
- 27 in
- Material:
- Porcelain
- Power Source:
- Gas
- Pressure - High:
- 400, 600, 1000
- Pressure - Low:
- 0
- Pump Application -:
- Hydrostatic Testing
- RPM:
- 600
- Toilet Bowl Depth:
- 28-1/4 in
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Installation:
- Floor Mount
- UL Listed:
- No
- Width:
- 22 in