6 ft. Adjustable Key

Part #W008806  |  Item #3539556  |  Manufacturer Part #008806

$300.52 EACH

Length:

6 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Wheeler Rex 68 Valve exercise makes cycling valves easy
  • 1/2 hp 115 volt AC motor with reverse to open or close valves
  • Torque up to 250 ft/lbs
  • Solid aluminum one piece frame for durability
  • Torque limiting adapter with resettable counter
  • 1" square drive mount accepts a variety of accessories
  • Valve operator includes carry case
  • Unit operates at 20 rpm
  • Oversize grease lubricated worm gear drive

Specifications

Length: 6 ft