63 in. Replacement Chain for Wheeler-Rex WR389012 Heavy Duty Hydraulic Pipe Cutter
63 in. Replacement Chain for Wheeler-Rex WR389012 Heavy Duty Hydraulic Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuts up to 15" CI soil pipe (both STD and XH)
- Cuts up to 15" tile and concrete pipe
- Wheeler-Rex 3890 Heavy Duty Hydraulic Cutter Chains
- Cuts up to 10" class 26 cast iron pipe
- Cuts up to 12" class 22 cast iron pipe
Specifications
- Brand Model Compatibility:
- Wheeler-Rex WR3890
- Length:
- 63 in
- Product Type:
- Chain
- UL Listed:
- No
- Weight:
- 31 lb