DESCRIPTION

  • Cuts ductile and cast iron
  • High quality brazed-carbide design for longer life

Wheeler-Rex Cutter Shell for Ductile Iron and Cast Iron Pipe

W9040

Cutting Capacity:

SPECIFICATIONS

Brand Model Compatibility
Wheeler-Rex 8100, 8200 and 8300 Hot Tapping System
Cutting Capacity
1 in
Depth
2 in
Material
Steel
Maximum Pressure
250 psi
UL Listed
No

Starting at
$164.31
EACH
  • QUANTITY