DESCRIPTION

  • Cuts ductile and cast iron
  • High quality brazed-carbide design for longer life

Wheeler-Rex Cutter Shell for Ductile Iron and Cast Iron Pipe

W90406

Cutting Capacity:

3/4 in

SPECIFICATIONS

Blade Material
Carbide
Brand Model Compatibility
Wheeler-Rex 8100, 8200 and 8300 Hot Tapping Systems
Cutting Capacity
3/4 in
Depth
2 in
Material
Steel
Maximum Pressure
250 psi
UL Listed
No

Starting at
$149.64
EACH
  • QUANTITY