DESCRIPTION

  • Designed for tightening hex nuts on repair clamps, mechanical joint fittings and service saddles
  • Half inch square ratchet drive
  • Includes 980 15/16", 981 1-1/16", 982 - 1-1/4" and 983 1-1/8"
  • Large diameter easy grip barrels make fast hand tightening easy
  • Purchase a complete set as shown here with 15/16", 1-1/16", 1-1/4" and 1-1/8" sockets
  • Six inches long

Wheeler-Rex Deep Socket Set

W000961

Number Of Pieces:

4 Piece

SPECIFICATIONS

Drive Size
1/2 in
Material
Steel
Number Of Pieces
4 Piece
Number Of Points
6-point
Socket Size
15/16 in - 1-1/8 in
Weight
9

Starting at
$210.0
EACH
  • QUANTITY