Wheeler-Rex
Electric Counter Assembly for Wheeler-Rex WR681150 Valve Exerciser
Part #W701061 | Item #4394201 | Manufacturer Part #701061
$441.00
EACH
Brand Model Compatibility:
WR681150 Valve ExerciserHow to get it:
Product Details
- The Wheeler Rex 68 Valve exercise makes cycling valves easy
- 1/2 hp 115 volt AC motor with reverse to open or close valves
- Torque up to 250 ft/lbs
- Solid aluminum one piece frame for durability
- Torque limiting adapter with resettable counter
- 1" square drive mount accepts a variety of accessories
- Valve operator includes carry case
- Unit operates at 20 rpm
- Oversize grease lubricated worm gear drive
Specifications
Brand Model Compatibility: WR681150 Valve Exerciser
FM Approved: No
GSA Approved: No
Material: Aluminum
NSF Certified: No
Product Type: Electric Counter Assembly