DESCRIPTION

  • 2 60W M bulbs required
  • Flush mount ceiling fixture
  • H: 7 1/4" Dia: 12 7/8"
  • Mineral Frost finish

Wheeler-Rex Glass Tube Cutter

W069012

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
1/4 in - 3/4 in
Length
3 in
Material
Metal

Starting at
$59.42
EACH
  • QUANTITY