DESCRIPTION

  • Designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
  • Large diameter barrels make fast hand tightening easy
  • Operates with any 1/2" drive manual or impact wrench

Wheeler-Rex Heavy Duty Deep Socket

W0009

Drive Size:

SPECIFICATIONS

Drive Size
3/4 in
Material
Steel
Number Of Points
6-point
Socket Size
1/2 in
Weight
1

Starting at
$50.84
EACH
  • QUANTITY