DESCRIPTION

Wheeler-Rex Kwikstop Snap Automatic Cast Iron Cutter

W002500

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
1-1/2 in - 6 in
Horsepower
1 hp
Material
Cast Iron
Volts
110V

Starting at
Call for Pricing
  • QUANTITY