DESCRIPTION

  • Equipped with shut off valve, gauge, and adjustable internal relief valve
  • High-pressure output hose 39615 also available
  • Ideal for testing residential water lines, small pressure tanks, sprinkler, boiler and solar systems
  • Includes 10' output hose
  • Lightweight and easy to use
  • Pump rebuild kit 29250 also available

Wheeler-Rex Manual Hydrostatic Pump With Int Prv

W029200

Maximum Pressure:

300 psi

SPECIFICATIONS

Height
8 in
Length
15 in
Maximum Pressure
300 psi
Width
10 in

Starting at
$323.49
EACH
  • QUANTITY

DOCUMENTS