DESCRIPTION

  • 1/2" capacity, 350 – 450 rpm drill rated 4.6 to 6A power supply recommended.
  • Accurate square cuts at floor level or other blind locations.
  • Application based sensor logic
  • Easily preset for cut depth and installed in pipe to make cut in seconds.
  • For PVC and ABS plastic pipe in 1 1/2" to 6" dia.
  • For Schedule 40 Pipe & DWV.
  • Improved optical performance
  • Replaceable sensor window

Wheeler-Rex Pipe Cutter with Blade

W004293

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Wheeler-Rex 4290 and 4490 Pipe Cutters
RPM
450
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY