DESCRIPTION

  • 110/115V single phase 400W series.
  • 58 lbs.
  • Cuts, threads, and reams pipe up to 1".
  • Includes: 1/2" – 1" auto opening die head; two sets of NPT dies, 1/2" – 3/4" and 1"; cutter, reamer and foot switch.
  • No load rpm: 55.

Wheeler-Rex Pipe Threading Machine

W007991

Volts:

115V

SPECIFICATIONS

Pipe Capacity
1 in
Power Source
AC
Volts
115V

Starting at
$3630.83
EACH
  • QUANTITY