DESCRIPTION

  • Comes complete with ratchet, socket and tool box
  • Compact, versatile and easy to use
  • Does not overwork tube walls
  • Especially handy for fast on-the-spot repairs with swing-out design
  • For use on 3/8"-2" PE pipe
  • Rugged and lightweight construction
  • Swing out design - no die removal
  • Unique portable tool designed to shut off the flow of water in PE pipe

Wheeler-Rex Plastic Shut-Off Tool

W000075

Pipe Capacity:

3/8 in - 2 in

SPECIFICATIONS

Material
Aluminum
Pipe Capacity
3/8 in - 2 in

Starting at
$386.86
EACH
  • QUANTITY

DOCUMENTS