DESCRIPTION

  • Cuts plastic tubing up to 2-7/16"
  • Die-cast aluminum ratchet cutter
  • Single hand operation

Wheeler-Rex PVC Pipe Cutter

W007290

Cutting Capacity:

1/8 in - 2 7/16 in

SPECIFICATIONS

Brand Model Compatibility
Wheeler-Rex: W007300
Cutting Capacity
1/8 in - 2 7/16 in
Material
Aluminum
Type
Ratchet shears

Starting at
$191.46
EACH
  • QUANTITY