Wheeler-Rex
SAFETY ADAPTER W/ COUNTER
Part #W013964 | Item #4414359 | Manufacturer Part #013964
$1,026.90
EACH
Type:
W013964Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The Wheeler Rex 68 Valve exercise makes cycling valves easy
- 1/2 hp 115 volt AC motor with reverse to open or close valves
- Torque up to 250 ft/lbs
- Solid aluminum one piece frame for durability
- Torque limiting adapter with resettable counter
- 1" square drive mount accepts a variety of accessories
- Valve operator includes carry case
- Unit operates at 20 rpm
- Oversize grease lubricated worm gear drive
Specifications
Type: W013964