Gas Hydrostatic Test Pump with Cage
Udor Gas Hydrostatic Test Pump with Cage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- Capable of handling 10% chlorine solution
- Roll Cage
- Carts are wheeled for ease of movement
Specifications
- Application:
- Water Line Pressure Testing
- Collection:
- Udor
- Discharge:
- 3/4 in
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Height:
- 34 in
- Length:
- 27 in
- Power Source:
- Gas
- Pressure - Maximum:
- 400 psi
- RPM:
- 600
- UL Listed:
- No
- Width:
- 22 in