DESCRIPTION

Wheeling Corrugated 4 ft. 20 ga Galvanized Steel Sheet

W2048

Length:

SPECIFICATIONS

Gauge
20
Length
8 ft
Material
Galvanized Steel
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY