DESCRIPTION
- 1,000 watts cooking power
- 1.1 cu. ft. capacity
- 20 1/4" W x 12 5/8" H x 16 1/8" D
- Control lock
- Recessed glass turntable
- Sensoring cooking
Whirlpool 1.1 cf Countertop Microwave
WWMC10511A
Color Finish
SPECIFICATIONS
- AMP
- 15
- Capacity
- 1.1 cu ft
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 16-1/8 in
- Height
- 12-5/8 in
- Volts
- 120V
- Watts
- 1000
- Width
- 20-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday