• Cart

DESCRIPTION

  • Automatic Defrost
  • Clear humidity-controlled crispers
  • SpillMizer™ glass shelves
  • Up-front temperature control

Whirlpool 11 CF Top-Freezer Refrigerator in White

WWRT111SFAW

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
27-15/16 in
Height
61-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now