DESCRIPTION

  • Automatic Defrost
  • Clear humidity-controlled crispers
  • SpillMizer™ glass shelves
  • Up-front temperature control

Whirlpool 11 CF Top-Freezer Refrigerator

WWRT111SFAW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
27-15/16 in
Height
61-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY