1/3 hp Continuous Feed Garbage Disposal with Power Cord

You last purchased this on
 
Whirlpool

1/3 hp Continuous Feed Garbage Disposal with Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

1/3 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #WGC1000PE
  • Item #1094653
  • Manufacturer Part #GC1000PE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ABS grind chamber
  • Galvanized steel grinding wheel and shredder ring
  • Continuous feed operation
  • One year limited warranty
  • Includes plug and cord accessory
  • Features 1/3 hp motor with 1,725 rpm
  • Overload protector with manual reset
  • Stainless steel swivel impellers
  • 1/3 HP motor
  • Continuous-feed operation
  • Requires Certification

Specifications

AMP:
15, 20
Capacity:
26 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
6-5/16 in
Drain Diameter:
1-1/2 in
Energy Star Compliant:
No
Height:
11-3/8 in
Horsepower:
1/3 hp
Material:
Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
13.64 lb