DESCRIPTION

  • Features 1200 W of cooking power
  • Features add 30 seconds, non-sensor reheat, cook and defrost cycles
  • Includes recessed glass turntable and control lock
  • Quick touch popcorn button
  • Sensor cooking

Whirlpool 13 in. Countertop Microwave

WWMC30516A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
17-1/4 in
Energy Star Compliant
No
Height
13 in
NSF Certified
No
Power Source
Electric
Volts
120V
Watts
1200
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY