DESCRIPTION

Whirlpool 15.8 cf Top Freezer Refrigerator

WW6TXNWFWT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
32-7/8 in
Height
65-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY