DESCRIPTION

  • 15 cu. ft.
  • 28" W x 62 3/4" H x 32 7/8" D
  • Automatic defrost system
  • Fixed freezer door storage shelves
  • Full-width crisper drawer/wire refrigerator shelves
  • Half-width fixed wire freezer shelf
  • Up-front temperature controls

Whirlpool 15 CF 28 in. Wide Top-Freezer Refrigerator

WW5TXEWFWQ

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
30-3/8 in
Energy Star Compliant
Yes
Height
62-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
UL Listed
Yes
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY