DESCRIPTION

Whirlpool 15 cf Top Freezer Refrigerator

WW5TXEWFW

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
32-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
62-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY