DESCRIPTION

  • Electronic clean cycle
  • Fast ice features make up to 50 lbs of ice every 24 hours
  • Flat reversible door
  • Large capacity bin stores up to 25 lbs of ice
  • The easy-to-access storage bin features a handy ice scoop

Whirlpool Gold® 15 in. 25-lb Capacity Ice Maker With Touch Control

WGI15NDXZ

Color Finish

 

SPECIFICATIONS

AMP
15, 20
Capacity
25 lbs
Collection
Gold®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/8 in
Height
34-3/8 in
IsAcceptableImage
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Type
Ice Maker
UL Listed
Yes
Volts
115V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY