15 in. 34 Bottles Wine Cooler in Stainless Steel/Black

You last purchased this on
 
Whirlpool

15 in. 34 Bottles Wine Cooler in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

15 in. 34 Bottles Wine Cooler in Stainless Steel/Black

  • Fast #
  • Part #WWUW35X15DS
  • Item #5072467
  • Manufacturer Part #WUW35X15DS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black on Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LED interior lighting
  • Wine storage
  • Single-temperature controlled zone
  • High temperature alarm
  • Black cabinet
  • Door open alarm
  • Wood rack fronts
  • Reversible door
  • Towel bar handle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
Application:
Wine Storage, Beverage Coolers
CEC Compliant:
For Sale in CA
Capacity:
34 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Black on Stainless
Energy Star Compliant:
No
Height:
35 in
Indoor Outdoor:
Indoor
Installation Type:
Undercounter
Interior Light:
Yes
Maximum Temperature:
64
Number of Shelves:
6
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Volts:
115V
Width:
15 in