• Cart

DESCRIPTION

  • Adjustable Meat Pan
  • Automatic defrost system
  • Contoured door styling
  • Factory installed automatic ice maker
  • Full-width, fixed refrigerator and freezer door storage
  • LED interior lighting
  • Up-front temperature controls

Whirlpool 17.6 CF 30-3/8 in. Top-Freezer Refrigerator

WW8RXNGMB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black on Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-1/2 in
Height
65-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Volts
120V
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY