This product requires certification to purchase.

18-7/8 in. Trim Kit

You last purchased this on
 
Whirlpool

18-7/8 in. Trim Kit

  • Fast #
  • Part #WMTK2230PZ
  • Item #10234368
  • Manufacturer Part #MTK2230PZ
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

18-7/8 in. Trim Kit

  • Fast #
  • Part #WMTK2230PZ
  • Item #10234368
  • Manufacturer Part #MTK2230PZ
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in look
  • Fingerprint resistant stainless finish
  • This 30 in. trim kit is for a 2.2 cu. ft
  • Countertop microwave and makes it easy to refresh and free up space in your new kitchen or kitchen remodel by converting your standard countertop microwave into a built-in model
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WMCS7024PZSS
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Height:
18-7/8 in
Product Type:
Trim Kit
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Width:
29-3/4 in